CHRONOMITE LABS Electric Tankless Water Heaters

Sebelum PPN:
Rp7.399.900 - Rp71.999.900
Spesifikasi
UNSPSC40101825
Element MaterialCelcon Plastic
EnvironmentIndoor
MarketCommercial; Residential
Maximum Delivered Temperature (°F)160
Maximum Water Pressure80
Minimum Water Pressure25
Mounting OrientationHorizontal
Mounting TypeWall Mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Point-of-use electric water heaters are tankless and sized for single applications and small load requirements. These indoor units have a small footprint and provide on-demand hot water right at the source for sink applications in airports, restaurants, and office buildings.
Feature
Electric Tankless Water Heater Operating Voltage 120V AC Phase Single Cold Inlet Size 3/8 in Maximum Flow Rate 1.5 gpm Minimum Flow Activation 0.35 gpm Overall Height 6.25 in Overall Width 9.63 in Overall Depth 2.75 in Power Consumption 3 600 W Maximum Delivered Temperature 160 Degrees F Minimum Delivered Temperature 140 Degrees F Adjustable Thermostat No Current 30 A Environment Indoor Market Commercial Residential Application Hospitality Sink Manual Hand Washing Faucet

Ulasan Produk

Tidak ada ulasan