TITAN Electric Powered Airless Paint Sprayers

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC31211908
Amps AC (A)4.1
Flow Rate (gpm)0.29
For use with353-515; 353-517; 353-619; 353-701; 353-702; 353-708; Mfr Model No. 353-413
Guns Supported1
HP1/2
Height (inch)15-1/2
Hose Length (ft)25
IncludesHose; Spray Gun; Spray Tip; Tip Guard
Length (inch)18-15/64
Max. Tip Size (inch)0.015
Maximum Hose Length (ft)100
Operating pressure1500
Paint Sprayer Sub-BrandControlMax 1500
StyleStand
Tip Size Included (inch)0.015
Voltage (V AC)120
Width (inch)15-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hex-nut blocking plugs have a closure mechanism that expands and tightens the plug with a hex-nut driver.
Feature
Airless Paint Sprayer ControlMax 1500 Stand Style 1/2 hp HP Flow Rate 0.29 gpm Voltage 120V AC Amps AC 4.1 A Operating Pressure 1 500 psi Guns Supported 1 Tip Size Included 0.015 in Max Tip Size 0.015 in Hose Length 25 ft Max Hose Length 100 ft Height 15 1/2 in Length 18 15/64 in Width 15 1/2 in For Use With 353-515 353-517 353-619 353-701 353-702 353-708 Mfr Model No 353-413 Includes Hose Spray Gun Spray Tip Tip Guard

Ulasan Produk

Tidak ada ulasan