THERMOSOFT Electric Floor Heaters

Sebelum PPN:
Rp3.799.900
Spesifikasi
UNSPSC40101830
Compatible System TypeElectric Heaters; Underfloor Heating
Housing ColorWhite
IncludesFloor Sensor
Maximum Operating Temperature (°F)122
Mounting TypeFlush Mount; Wall Mount
Number of Poles2
Overall Depth (inch)4-1/2
Overall Height (inch)4-1/2
Overall Width (inch)3-3/8
Product TypeElectric Floor Heater Thermostat
Programming CapabilityNot Programmable
Sensor Length (ft)10
StandardsUL Listed
Thermostat Control Amperage (A)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Precision fittings connect with high-pressure (1000-3000 psi) pipe. Low-lead fittings are precision machined for leak-free connections between fittings and pipe, and include low-lead content rated for use with drinking water. Threaded connections use PTFE tape to secure seal.
Feature
Electric Floor Heater Thermostat 240V AC 4 1/2 in Overall Depth 4 1/2 in Overall Height 3 3/8 in Overall Width Compatible System Type Electric Heaters Underfloor Heating Number of Poles 2 240V AC Thermostat Control Voltage 16 A Contact Rating 240V AC Housing Color White Floor Sensor Mounting Type Flush Mount Wall Mount Programming Capability Not Programmable Selector Dial and Switch UL Listed Sensor Length 10 ft Maximum Operating Temperature 122 Degrees F

Ulasan Produk

Tidak ada ulasan