CADET Electric Baseboard Heaters

Sebelum PPN:
Rp919.900 - Rp3.499.900
Spesifikasi
Housing ColorWhite
Programming CapabilityNot Programmable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard electric baseboard heaters work by convection and have a heating element encased in a metal sheath surrounded by aluminum fins to transfer heat. They install along baseboards to warm rooms and small spaces in buildings such as multifamily housing or offices. These heaters require a thermostat to control heat settings.
Feature
Electric Baseboard Heater Overall Depth 2 1/2 in Overall Height 6 3/4 in Overall Length 48 in Duty Rating Residential Grade Heating Method Convection Key Features Overheat Protection Tip-Over Switch Programming Capability Not Programmable Remote Control Functions No Remote Control Included Setback Control No Smart Connectivity No Connectivity Tamper Resistant No Thermal Overheat Protection Automatic Reset Thermostat Included No Voltage 120V AC Wattage Output 1000W

Ulasan Produk

Tidak ada ulasan