HI-TECH DURAVENT Duct Hoses for Wood Chips & Plastic Pellets (Selang Exhaust)

Sebelum PPN:
Rp1.299.900 - Rp11.999.900
Spesifikasi
Hose ColorClear
Hose Length (ft)25
Hose Tube MaterialPolyurethane

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermoplastic urethane duct hoses are used for transferring pellets in the plastics-processing industry. They provide excellent resistance to abrasion, punctures, tears, chemicals, oils, and fungus. These hoses remain flexible at low temperatures and resist moisture. They are highly compressible, which saves space when transporting the hoses.
Feature
Industrial Ducting Hose Hose Inside Dia 1 1/2 in Hose Length 25 ft Hose Tube Material Polyurethane Hose Reinforcement Type Helix Hose Reinforcement Material Wire Helix - Reinforced Hose Color Clear Vacuum Rating 26.00 in Hg Max Working Pressure @ 70 F 10 psi Temp Range -40 Degrees to 200 Degrees F Bend Radius 1.5 in

Ulasan Produk

Tidak ada ulasan