ZURN Dual-Wristblade-Handle Two-Hole Widespread Wall-Mount Service Sink Faucet (Kran Bak Cuci)

Sebelum PPN:
Rp9.199.900 - Rp9.499.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialBrass
Faucet TypeService Sink Faucet
Features1/4 turn ceramic disc cartridge
Flow Outlet Type - FaucetLaminar
Flow Rate (gpm)2.2
Ligature ResistantNo
Max. Installation Surface Thickness (inch)6
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model Number59517005; 59517006
StandardsASME A112.18.1/CSA B125.1
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Handles
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Laboratory and medical polyethylene tubing meets USP (Class VI) Certification for use with medical devices. This tubing transfers fluid in laboratories, medical facilities, and pharmaceutical applications.
Feature
Item Gooseneck Service Sink Faucet

Ulasan Produk

Tidak ada ulasan