SYMMONS Dual-Wristblade-Handle Two-Hole Centerset Deck-Mount Multipurpose Faucets

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialMetal
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet; Kitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)1.5
Ligature ResistantNo
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model NumberAB11-9145C; AB11-9145H
SeriesS-245
Spout Length (inch)8
StandardsASME A112.18.1/CSA B125.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
Feature
Item Gooseneck Kitchen/Bathroom Faucet

Ulasan Produk

Tidak ada ulasan