CHICAGO FAUCETS Dual-Wristblade-Handle Two-Hole Centerset Deck-Mount Multipurpose Faucet (Kran Serbaguna)

Sebelum PPN:
Rp6.999.900 - Rp12.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet; Kitchen Sink Faucet
FeaturesMounting Hardware Included
IncludesMounting Hardware
Ligature ResistantNo
Max. Installation Surface Thickness (inch)1-1/2
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number1-099XTJKABNF; 1-100XTJKABNF
StandardsAB1953; ANSI A117.1; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlNo
Vandal Resistant FeaturesVandal Resistant Handles
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeMale NPSM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
Feature
Item Gooseneck Kitchen/Bathroom Faucet

Ulasan Produk

Tidak ada ulasan