ZURN Dual-Wristblade-Handle Two-Hole Centerset Deck-Mount Bathroom Faucets

Sebelum PPN:
Rp4.799.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
Faucet ActivationManual
Faucet FinishChrome
Faucet TypeBathroom Sink Faucet
FeaturesPolished Chrome Cast Brass Faucet Body with Integral Shanks
Flow Outlet Type - FaucetAerated
Ligature ResistantNo
Max. Installation Surface Thickness (inch)2-1/4
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number59517005; 59517006
SeriesAquaSpec
Spout Height (inch)3-5/8
Spout Length (inch)4-1/4
Spout Reach (inch)6
StandardsASME A112.18.1
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MERV 13 LEED pleated air filters are designed to meet the air-filtration efficiency criteria required for LEED (Leadership in Energy and Environmental Design) Green Building certification. MERV 13 filters remove close to 90% of particles in the 3 to 10-micron range (such as dusting aids and cement dust), 80% to 85% of particles in the 1 to 3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 35% to 50% of particles in the 0.3 to 1-micron range (smoke and sneeze nuclei).
Feature
Item Low Arc Bathroom Faucet

Ulasan Produk

Tidak ada ulasan