SPEAKMAN Dual-Wristblade-Handle Two-Hole Centerset Deck-Mount Bathroom Faucet (Kran Kamar Mandi Panas Dingin)

Sebelum PPN:
Rp6.699.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialBrass
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)0.5
Ligature ResistantNo
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Power SourceNone
StandardsASME A112.18.1/CSA B125.1 and NSF 61
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for washing hair and filling tall vessels.
Feature
Item Gooseneck Bathroom Faucet

Ulasan Produk

Tidak ada ulasan