Delta Dual-Wristblade-Handle Two-Hole Centerset Deck-Mount Bathroom Faucets

Sebelum PPN:
Rp5.799.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)1.5
Includes(2) Handle Lavatory Faucet
Ligature ResistantNo
Max. Installation Surface Thickness (inch)2-1/2
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number063000A; 063001A
SeriesDelta Commercial
Spout Height (inch)3-5/8
Spout Length (inch)5-1/8
Spout Reach (inch)5-3/32
StandardsCSA; IAPMO
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Outlet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type L copper tubing has thicker or denser walls to handle greater pressures than Type M tubing. Type L hard tubes are found indoors to supply potable water, carry hot water, and supply water to sprinkler systems. Type L flexible roll tubing is easier to use underground and outdoors, doesn't need fittings, and eliminates concerns about water wearing tubing down due to high pressure. Medium-pressure applications include plumbing, potable water service and distribution, fire protection, fuel/fuel oil, natural gas, LP gas, HVAC, compressed air, and vacuum. ASTM specifications are permanently marked or incised in blue to distinguish between other copper tube types.
Feature
Item Low Arc Bathroom Faucet

Ulasan Produk

Tidak ada ulasan