SPEEDI-BOOT Vent Boot Hanger

Sebelum PPN:
Rp959.900 - Rp1.499.900
Spesifikasi
UNSPSC40101504
Cap/Collar MaterialSteel
Damper TypeNone
MaterialSteel
StandardsMeets LEED IAQ 3.1 Credit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vent boots connect the HVAC ducts with the interior grilles, dampers, or registers. Their integrated seal helps reduce system loss where the drywall meets the boot. They are made in different configurations for wall, ceiling, and floor mount applications.
Feature
Vent Boot Hanger Boot Style 90 Degrees Boot Collar Diameter 6 in Collar Connection Height 6 in Collar Connection Width 6 in Material Steel Compatible Register Height 4 in Compatible Register Width 10 in Duct Size 4 x 10 in Cap/Collar Material Steel Product Type Register Boot Damper Type None Standards Meets LEED IAQ 3.1 Credit Includes Air Tight Foam Gasket Drywall Mud Ring Dust And Debris Cover

Ulasan Produk

Tidak ada ulasan