DECOR GRATES Floor Register (Penutup Ventilasi)

Sebelum PPN:
Rp459.900 - Rp949.900
Spesifikasi
UNSPSC39111808
Adjustable BladesNo
Airflow DirectionsOne-Way
Blade angle (°)180
Damper MaterialPlastic
Face DesignDecorative
Grille MaterialSteel
Overall Depth (inch)1 3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Floor registers are installed into the floor of a building and control airflow through an HVAC duct into the conditioned space. They are designed to withstand the wear and tear of people walking on top of them.
Feature
Floor Register Overall Depth 1 3/8 in Overall Height 11 1/2 in Overall Width 5 1/2 in Maximum Opening Height 9 7/8 in Maximum Opening Width 4 in Filter Depth 1 3/8 in Filter Height 11 1/2 in Filter Width 5 1/2 in Grille Color Brass Grille Material Steel Material Steel Damper Material Plastic Bar Spacing Not Applicable Face Design Decorative Airflow Directions One-Way Adjustable Blades No Mounting Location Floor Mounting Style Lay-In Blade Angle 180 Degrees Finish Antiqued

Ulasan Produk

Tidak ada ulasan