AMERICAN LOUVER Grill, Register & Diffuser Accessories (Aksesori Diffuser)

Sebelum PPN:
Rp1.099.900
Spesifikasi
UNSPSC23152103
Compatible with Grainger Part NumberT-Grid Ceilings
Compatible with Product TypeCorner Air Diverter
FinishMatte
For Nominal Duct Diameter (inch)6; 14
MaterialPlastic
Overall Height (inch)22 1/4
Overall Width (inch)22 1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air deflectors and diverters are installed onto HVAC registers or diffusers and redirect airflow. They adjust how air flows into a room without the need to replace existing HVAC components, saving time and expense versus reconfiguring the HVAC system.
Feature
Corner Air Diverter Material Plastic Product Type Air Diverter For Nominal Duct Diameter 6 in 14 in Thickness 2.5 in Compatible with Product Type Corner Air Diverter Overall Height 22 1/4 in Compatible with Grainger Part Number T-Grid Ceilings Shape Triangular Finish Matte Overall Width 22 1/4 in

Ulasan Produk

Tidak ada ulasan