AMERIFLOW Grill, Register & Diffuser Accessories

Sebelum PPN:
Rp349.900 - Rp569.900
Spesifikasi
UNSPSC40101505
Compatible with Grainger Part NumberFiberglass Back Diffusers
Compatible with Product TypeFiberglass Back Diffusers
End TypeBend Tabs
FinishGalvanized
MaterialSteel
Overall Height (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Snap-on collars connect to HVAC diffusers and provide a mounting point for the connected ducts. They are made with two different types of connection, depending on the application. Flange-type collars are compatible with perforated T-bar diffusers. Tab-style units connect with fiberglass-backed diffusers. They are made using rigid metals to provide a secure mounting point between the duct and vent.
Feature
Snap-On Collar Material Steel Product Type Snap-On Collar For Nominal Duct Diameter 14 in Thickness Not Applicable Overall Diameter 13 3/4 in Compatible with Product Type Fiberglass Back Diffusers End Type Bend Tabs Overall Height 4 in Compatible with Grainger Part Number Fiberglass Back Diffusers Shape Round Finish Galvanized

Ulasan Produk

Tidak ada ulasan