WESTAFLEX Flexible Duct (Selang Udara Fleksibel)

Sebelum PPN:
Rp1.299.900 - Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-insulated flexible ducts connect to HVAC ducts and direct airflow around obstacles and corners. They are made using a thin sheet of metal folded like an accordion, allowing them to bend and flex around obstacles. Their metal construction lets them move higher-temperature air and withstand more abuse than non-insulated air connectors. Due to their increased durability and how they transfer heat to their surroundings, they are commonly used as part of a combustion system exhaust in mechanical spaces.
Feature
Flexible Duct For Nominal Duct Diameter 10 in Wall Thickness 0.125 in Maximum Temperature Rating 500 Degrees F Minimum Temperature Rating -100 Degrees F Insulation Value Not Applicable Color Silver Overall Length 15 ft Duct Material Aluminum Maximum Pressure Rating 6 in wc Maximum Air Speed 5 000 fpm Vapor Transmission 0.05 Percent Material Aluminum Insulation Material Not Applicable Inside Diameter 10 in Product Type Non-Insulated Flexible Duct Compressed Length 30 in

Ulasan Produk

Tidak ada ulasan