ATCO Flexible Duct (Selang Udara Fleksibel)
#Grup produk P109410173
Spesifikasi
| UNSPSC | 40141901 |
|---|---|
| Compressed Length (inch) | 38 |
| Duct Material | Fiberglass |
| End Type | Plain |
| Environment Type | Indoor |
| Fire Rating (Flame Spread) | 25 Max |
| Fire Rating (Smoke Developed) | 50 Max |
| For Duct Diameter (inch) | 12 |
| Insulation Material | Fiberglass |
| Insulation Value | R 8.0 |
| Interior Surface Texture | Smooth |
| Jacket Material | Polyester |
| Maximum Air Speed (fpm) | 5000 |
| Maximum Continuous Length (ft) | 100 |
| Maximum Pressure Rating (in WC) | 6 |
| Maximum Temperature Rating (°F) | 140 |
| Minimum Temperature Rating (°F) | -20 |
| Overall Length (ft) | 25 |
| Standards | California State Fire Marshal; City of Chicago; City of San Francisco; cUL Listed; Dade County, Florida; HUD; IMC; IRC; New York City; NFPA 90A & B; UL Listed; UMC |
| Vapor Transmission (%) | 0.6 |
| Wall Thickness (inch) | 2.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Insulated flexible ducts provide a flexible path for treated air to be moved through while reducing heat transfer to the surrounding space. They contain an insulating layer wrapped on both sides by a moisture and abrasion barrier. While they do not need the additional labor and insulating materials required to install rigid ducts, they are generally less durable. They are best suited for supply and return lines in low-to-medium pressure heating and air conditioning installations such as residential and commercial applications.
Feature
K7936 Flexible Duct For Nominal Duct Diameter 12 in Wall Thickness 2.5 in Maximum Temperature Rating 140 Degrees F Minimum Temperature Rating -20 Degrees F Insulation Value R 8.0 Color Gray Overall Length 25 ft Duct Material Fiberglass Jacket Material Polyester Fire Rating Flame Spread 25 Max Smoke Developed 50 Max Maximum Pressure Rating 6 in wc Maximum Air Speed 5 000 fpm Vapor Transmission 0.6 PercentProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4tP109410173-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
