ATCO Flexible Duct (Selang Udara Fleksibel)

Sebelum PPN:
Rp1.599.900 - Rp10.999.900
Spesifikasi
UNSPSC40141901

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulated flexible ducts provide a flexible path for treated air to be moved through while reducing heat transfer to the surrounding space. They contain an insulating layer wrapped on both sides by a moisture and abrasion barrier. While they do not need the additional labor and insulating materials required to install rigid ducts, they are generally less durable. They are best suited for supply and return lines in low-to-medium pressure heating and air conditioning installations such as residential and commercial applications.
Feature
K7933 Flexible Duct For Nominal Duct Diameter 10 in Wall Thickness 2 in Maximum Temperature Rating 180 Degrees F Minimum Temperature Rating -20 Degrees F Insulation Value R 6.0 Color Silver Overall Length 25 ft Duct Material Fiberglass Jacket Material Metallized Polyester Fire Rating Flame Spread 25 Max Smoke Developed 50 Max Maximum Pressure Rating 6 in wc Maximum Air Speed 5 000 fpm Vapor Transmission 0.05 Percent

Ulasan Produk

Tidak ada ulasan