JOHNS MANVILLE Duct Insulation Pad & Roll (Insulasi Duktus)

Sebelum PPN:
Rp679.900 - Rp999.900
Spesifikasi
UNSPSC30141505
Insulation MaterialFiberglass
Maximum Temperature Rating (°F)450
Minimum Temperature Rating (°F)-32
Overall Length (ft)4
Overall Width (inch)24
StandardsASTM C1136; ASTM C553 Type III; ASTM C612; ASTM C612 TypeIB; ASTM C795; ASTM E-84; HH-I-558B; HH-I-558C; MIL-I-24244C; NFPA255; NRC 1.36; Type IA; UL723

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulation sheets are applied to the flat exterior surfaces of rectangular ducts to improve R-value and reduce their sound signature. They are made in pre-sized, rigid sheets using fibrous glass with a moisture-blocking backing sheet.
Feature
Insulation Sheets Overall Width 24 in Overall Length 4 ft Thickness 1 1/2 in Material Fiberglass Jacket Material Foil Scrim Kraft Insulation Value 6.5 Insulation Density 3 lb Product Type Duct Insulation Color Silver Maximum Temperature Rating 450 Degrees F Minimum Temperature Rating -32 Degrees F Standards ASTM C1136 ASTM C553 Type III ASTM C612 ASTM C612 TypeIB ASTM C795 ASTM E-84 HH-I-558B HH-I-558C MIL-I-24244C NFPA255 NRC 1.36 Type IA UL723

Ulasan Produk

Tidak ada ulasan