FROST KING Duct Installation Pad & Roll (Peredam Panas)

Sebelum PPN:
Rp589.900 - Rp809.900
Spesifikasi
UNSPSC30141505
ColorSilver
Jacket MaterialFoil
Minimum Temperature Rating (°F)35
Overall Length (ft)15
Overall Width (inch)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Duct wraps install around an HVAC duct and insulates the duct from the mechanical space. This improves the overall HVAC system efficiency, increases occupant comfort, and reduces the HVAC system's runtime. They are manufactured in rolls that allow users to cut them to size.
Feature
Duct Wrap Overall Width 12 in Overall Length 15 ft Thickness 2 in Material Fiberglass Jacket Material Foil Insulation Value 6 Insulation Density 2 lb Product Type Duct Insulation Color Silver Maximum Temperature Rating 250 Degrees F Minimum Temperature Rating 35 Degrees F Material Thickness 8 in Series Not Applicable Inside Diameter 13 in Standards ASTM C 1136 NFPA 90A NFPA 90B Type II

Ulasan Produk

Tidak ada ulasan