AMERI-VENT Duct Installation Accessories

Sebelum PPN:
Rp399.900
Spesifikasi
UNSPSC40101506
Base MaterialSteel
Compatible with BrandAmerivent
FinishGalvanized
For Duct ShapeRound
For Nominal Duct Diameter (inch)5
Gas Appliance CategoryCategory I
Inside Diameter (inch)5 1/2
Material Thickness (ga)20
Number of Mounting Holes2
Overall Height (inch)1 1/4
Overall Length (inch)8
Overall Width (inch)7 3/4
SeriesVPH Series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Duct hangers attach directly to flat surfaces or onto a metal strap suspended from the ceiling, providing mounting points for HVAC ducts. They help maintain clearances around the duct and support them along their length, preventing damage from sagging or drooping.
Feature
Duct Hanger For Nominal Duct Diameter 5 in Gas Appliance Category Category I Material Steel Product Type Vent Pipe Hangers Inside Diameter 5 1/2 in Load Capacity Not Applicable Material Thickness 20 ga Compatible with Strapping Size Not Applicable Seal Material Not Applicable Overall Height 1 1/4 in Overall Length 8 in Standards Not Applicable Weight 0.44 lb Overall Width 7 3/4 in For Duct Height Not Applicable For Duct Width Not Applicable Inlet Diameter Not Applicable

Ulasan Produk

Tidak ada ulasan