DUCTMATE Duct Installation Accessories

Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC40141901
ApplicationCommercial; Residential
Base MaterialSteel
ColorSilver
Connection TypeSingle Bolt
Duct CompatibilityRound Spiral
Fabric MaterialNeoprene
FinishGalvanized
For Duct ShapeRound
For Nominal Duct Diameter (inch)7
Gas Appliance CategoryCategory I; Category II; Category III; Category IV
Inside Diameter (inch)7
Material Thickness (ga)24
Maximum Pressure Rating (in WC)30
Maximum Temperature Rating (°F)250
Minimum Pressure Rating (in WC)5
Overall Height (inch)7
Overall Length (inch)3 1/2
Overall Width (inch)7
Seal MaterialPolyethylene
StandardsASTM; SMACNA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Round duct connector clamps have built-in fasteners that secure them around duct pipes to create a sealed connection point. They are easy to disconnect for removal or repositioning and do not require any special duct preparations before use. These connector clamps are often used for dust collection, air conditioning, and ventilation systems.
Feature
Connector Sleeve For Nominal Duct Diameter 7 in Fabric Material Neoprene Fold Type Not Applicable Inlet Diameter 7 in Product Type Connector Sleeve Application Commercial Residential Overall Length 3 1/2 in Weight 1.11 lb Material Steel Maximum Pressure Rating 30 in wc Material Thickness 24 ga Overall Height 7 in Outlet Diameter 7 in Maximum Airflow Not Applicable Overall Width 7 in Shape Straight Seal Material Polyethylene Duct Compatibility Round Spiral Color Silver

Ulasan Produk

Tidak ada ulasan