FLAME GARD Duct Access Door

Sebelum PPN:
Rp2.999.900
Spesifikasi
UNSPSC30171505
Door Height (inch)8
Door ShapeRectangular
Door Width (inch)12
FinishGalvanized
For Duct ShapeRectangular
Latch TypeThumbscrews
MaterialSteel
Material FabricationHot Dipped
Material Thickness (ga)16
Maximum Temperature Rating (°F)2300
Mounting Stud Length (inch)6
Number of Mounting Stud2
SeriesACC
StandardsNFPA 96 Compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-temperature flat access doors allow users to access the internals of a rectangular duct used for higher-temperature ventilation, such as combustion exhaust or manufacturing ventilation. They generally consist of two doors laminated with heat-resistant metals that, when secured, clamp a high-temperature seal or gasket in place.
Feature
Duct Access Door Door Height 8 in Door Shape Rectangular Door Width 12 in Latch Type Thumbscrews Material Thickness 16 ga Maximum Temperature Rating 2 300 Degrees F Mounting Stud Length 6 in Number of Mounting Stud 2 Observation Port Material Steel Standards NFPA 96 Compliant Product Type Access Door

Ulasan Produk

Tidak ada ulasan