DUCTMATE Duct Access Door

Sebelum PPN:
Rp6.799.900
Spesifikasi
UNSPSC40141901
Door Height (inch)8
Door ShapeRectangular
Door Thickness (inch)1 1/8
Door Width (inch)12
Duct Diameter (inch)17 to 18
FinishGalvanized
For Duct Diameter (inch)17; 18
For Duct ShapeRound
For Media TypeAir
Latch TypeThumbscrews
MaterialSteel
Material FabricationStamped
Material Thickness (ga)22
Maximum Pressure Rating (in WC)20
Maximum Temperature Rating (°F)2300
Mounting Stud Length (inch)2
Mounting StyleSandwhich
Number of Mounting Stud2
Rough Opening Height x Width (inch)7 5/8x11 3/4
StandardsASTM D746; UL 94 HB; UL 94 HF 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-temperature curved access doors allow access to the internals of a round duct used for high-temperature ventilation applications such as combustion exhaust. The high-temperature sealing gasket keeps the airstream inside when the door is secured.
Feature
Duct Access Door Door Height 8 in Door Shape Rectangular Door Thickness 1 1/8 in Door Width 12 in Fire Rating Not Rated For Nominal Duct Diameter 17 in 18 in Hinge Style None Insulation Material Not Applicable Latch Type Thumbscrews Material Thickness 22 ga Maximum Temperature Rating 2 300 Degrees F Mounting Stud Length 2 in Number of Mounting Stud 2 Observation Port Height Not Applicable Observation Port Material Steel Observation Port Width Not Applicable

Ulasan Produk

Tidak ada ulasan