DUCTMATE Duct Access Door

Sebelum PPN:
Rp4.299.900
Spesifikasi
UNSPSC40141901
Door Height x Width (inch)8x12
Door ShapeRectangular
Door Thickness (inch)7/8
Duct Diameter (inch)17 to 18
FinishGalvanized
For Duct Diameter (inch)17; 18
For Duct ShapeRound
For Media TypeAir
Insulation MaterialFiberglass
Latch TypeKnobs
MaterialSteel
Material FabricationStamped
Material Thickness (ga)22
Maximum Pressure Rating (in WC)20
Min-Max Temperature Rating (°F)-20 to 200
Mounting Stud Length (inch)2
Mounting StyleSandwhich
Number of Mounting Stud2
Rough Opening Height x Width (inch)7 5/8x11 3/4
StandardsASTM D746; UL 94 HB; UL 94 HF 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Curved access doors allow access to the interior space of a round or spiral duct for maintenance and repairs. Their curved doors and integrated seal match the curvature of the round duct while maintaining duct performance.
Feature
Duct Access Door Door Height 8 in Door Shape Rectangular Door Thickness 7/8 in Door Width 12 in Fire Rating Not Rated For Nominal Duct Diameter 17 in 18 in Hinge Style None Insulation Material Fiberglass Latch Type Knobs Material Thickness 22 ga Maximum Temperature Rating 200 Degrees F Mounting Stud Length 2 in Number of Mounting Stud 2 Observation Port Height Not Applicable Observation Port Material Steel Observation Port Width Not Applicable Rough Opening Height 7 5/8 in

Ulasan Produk

Tidak ada ulasan