PRICE Diffuser (Penyebar Udara)

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC40101505
Adjustable BladesNo
Air Diffusion Angle (°)360
ColorWhite
Face typeSquare Plaque
FinishPowder Coated
For Duct Size (inch)8
InsulatedYes
Insulation MaterialNone
MaterialSteel
Mounting LocationCeiling
Mounting StyleLay-In
Overall Depth (inch)3 1/2
Overall Diameter (inch)24
Overall Height (inch)24
Overall Width (inch)24
SeriesSPD
ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Square plaque diffusers spread conditioned air through an interior space by channeling it through a narrow opening around their perimeters. Compared to a cone or perforated diffuser, they have a much cleaner appearance that blends in with the ceiling while offering similar performance.
Feature
Diffuser Mounting Style Lay-In Mounting Location Ceiling Product Type Ceiling Diffuser Overall Depth 3 1/2 in Overall Height 24 in Overall Width 24 in Filter Depth Not Applicable Filter Height Not Applicable Filter Width Not Applicable Duct Size 8 in Face Type Square Plaque Adjustable Blades No Hole Size Not Applicable Overall Diameter 24 in Color White Material Steel Insulated Yes Air Diffusion Angle 360 Degrees Shape Square Series SPD Finish Powder Coated

Ulasan Produk

Tidak ada ulasan