AMERICAN LOUVER Diffuser (Penyebar Udara)

Sebelum PPN:
Rp1.899.900 - Rp20.999.900
Spesifikasi
Air Diffusion Angle (°)360
ColorWhite
FinishSmooth
InsulatedNo
Insulation MaterialNone
MaterialPlastic
Mounting LocationCeiling
Mounting StyleLay-In
Overall Height (inch)23 3/4
Overall Width (inch)23 3/4
ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Square cone diffusers distribute conditioned air by forcing it through an array of narrow vents. As the air passes through these openings, it is focused and projects further into the interior space. This helps mix the conditioned air and spread it over a greater area than standard HVAC vents or registers.
Feature
Diffuser Mounting Style Lay-In Mounting Location Ceiling Product Type Ceiling Diffuser Overall Depth 6 3/8 in Overall Height 23 3/4 in Overall Width 23 3/4 in Duct Size 10 in Face Type Square Cone Adjustable Blades No Color White Material Plastic Insulated No Air Diffusion Angle 360 Degrees Shape Square Series STR-C Finish Smooth Insulation Material None

Ulasan Produk

Tidak ada ulasan

Halaman Terkait