PLASTIC SUPPLY Corrosion-Resistant PVC Duct & Fitting

Sebelum PPN:
Rp1.899.900 - Rp4.999.900
Spesifikasi
UNSPSC40141901
Maximum Temperature Rating (°F)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Blast gates connect to existing ducts to control airflow. They are opened and closed manually and feature sockets that fit around duct pipes and fittings.
Feature
Blast Gate For Nominal Duct Diameter 4 in Body Material Grade Type 1 Body Material PVC Overall Length 5 in Product Type Manual Blast Gate Blade Material PVC Maximum Temperature Rating 140 Degrees F Seal Material Not Applicable Standards Cell Class 12454 ASTM D1784 Inside Diameter 4 1/2 in Color Gray Air Inlet Size 4 1/2 in

Ulasan Produk

Tidak ada ulasan