PLASTIC SUPPLY Corrosion-Resistant PVC Duct & Fitting

Sebelum PPN:
Rp1.299.900 - Rp5.599.900
Spesifikasi
UNSPSC40141901
ColorDark Gray
Connection TypeSocket
MaterialPVC
Material Thickness (inch)0.1875
Maximum Pressure Rating (in WC)10
Maximum Temperature Rating (°F)140
Screen IncludedNo
SeriesPVCC
StandardsASTM D1784; Cell Class 12454

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
End caps fit around duct pipes and seal the end of the duct, terminating the duct branch.
Feature
End Cap For Nominal Duct Diameter 6 in Gas Appliance Category Not Applicable Inlet Diameter 6 5/8 in Material PVC Overall Length 2 3/4 in Product Type End Cap Inside Diameter 6 5/8 in Material Thickness 0.1875 in Weight 1 lb Maximum Pressure Rating 10 in wc Maximum Temperature Rating 140 Degrees F Seal Material Not Applicable Standards ASTM D1784 Cell Class 12454 Finish Not Applicable Color Dark Gray Overall Height 2 3/4 in Shape Cap Connection Type Socket End Type Socket

Ulasan Produk

Tidak ada ulasan