PLASTIC SUPPLY Duct PVC Corrosion-Resistant (Saluran Udara Anti Karat)

Sebelum PPN:
Rp1.999.900 - Rp5.999.900
Spesifikasi
UNSPSC40141901
Adapter TypeAngle Flange Adapter
Connection TypeSocket
End TypeSocket
For Duct ShapeRound
MaterialPVC
Material Thickness (inch)0.3
Maximum Pressure Rating (in WC)10
Maximum Temperature Rating (°F)140
StandardsASTM D1784; Cell Class 12454

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flanges connect to the ends of duct pipes and provide a removable mounting point for other flanged duct pieces. This non-permanent connection allows them to be disassembled and reassembled for maintenance or repairs.
Feature
Flange Adapter For Nominal Duct Diameter 4 in Inlet Diameter 4 1/2 in Material PVC Product Type Angle Flange Adapter Material Thickness 0.3 in Overall Length 8 1/2 in Maximum Pressure Rating 10 in wc Weight 1.25 lb Flange Inner Diameter 4 1/8 in Flange Outer Diameter 8 1/2 in Inside Diameter 4 1/2 in Number of Holes on Flange 4 Overall Width 8 1/2 in Bolt Circle Diameter 6 3/4 in Minimum Pressure Rating Not Applicable Shape Straight Outlet Diameter 8 1/2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait