Spesifikasi
| Flask Capacity (ml) | 500-1000 |
|---|---|
| Funnel Size (mm) | 100-200 |
| Maximum Element Temperature (°C) | 450 |
| Dimensions (DxWxH) (mm) | 310x238x157 |
| # Positions (Life Sciences) | 1 |
| Control (Heating Mantle) | Internal |
| Voltage (Life Science) (VAC) | 208-240 Only |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
EMV Electromantle
EMX Spill-proof Electromantles and EMV V-shaped Electromantles may accommodate 60° funnels, pear-shaped or round bottom flasks. They have been designed to accept a large range of flasks and funnel sizes for added flexibility.
The stainless steel screen on all EMV models covers the heater element to protect you from shock hazards due to spills or flask breakage. The EMX models feature a stainless steel liner over the heating element to provide additional electrical and mechanical protection against spills and ensure easier cleaning.
V-Shaped Electromantle
Spill-proof Mantles and V-Shaped Mantles may accommodate 60º funnels, pear-shaped or round-bottom flasks. They have been designed to accept a large range of flask and funnel sizes for added flexibility.
Electromantle Guide
The Electrothermal series of heating mantles have been specifically designed to provide a comprehensive answer to heating fluids in round bottom flasks in the modern laboratory. The original “Electromantles” revolutionized round bottom flask heating by incorporating a coiled flexible heating element, which ingeniously wraps the heater around the flask to optimize heat transfer. For maximum safety, the flask is held away from direct contact with the heating element via a grounded earth screen. This design principle has stood the test of time and has been imitated the world over. With many years of experience, Electrothermal remains at the forefront of laboratory heating and its associated controlling technology.
EMX Spill-proof Electromantles and EMV V-shaped Electromantles may accommodate 60° funnels, pear-shaped or round bottom flasks. They have been designed to accept a large range of flasks and funnel sizes for added flexibility.
The stainless steel screen on all EMV models covers the heater element to protect you from shock hazards due to spills or flask breakage. The EMX models feature a stainless steel liner over the heating element to provide additional electrical and mechanical protection against spills and ensure easier cleaning.
V-Shaped Electromantle
Spill-proof Mantles and V-Shaped Mantles may accommodate 60º funnels, pear-shaped or round-bottom flasks. They have been designed to accept a large range of flask and funnel sizes for added flexibility.
Electromantle Guide
The Electrothermal series of heating mantles have been specifically designed to provide a comprehensive answer to heating fluids in round bottom flasks in the modern laboratory. The original “Electromantles” revolutionized round bottom flask heating by incorporating a coiled flexible heating element, which ingeniously wraps the heater around the flask to optimize heat transfer. For maximum safety, the flask is held away from direct contact with the heating element via a grounded earth screen. This design principle has stood the test of time and has been imitated the world over. With many years of experience, Electrothermal remains at the forefront of laboratory heating and its associated controlling technology.
Feature
- 230V 50/60Hz, 300W UK and EU Plug Electrical Requirement- The bottom opening accommodates round bottom and pear-shaped flasks and 60° funnels of various diameters
- Capacity between 10ml to 5 liters
- Coiled heating element, suspended within a thermal insulating cartridge, provides maximum heat transfer and support
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/i7P109408655-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
