Carton Optical Industries Phase Contrast System

Sebelum PPN:
Rp21.999.900
Spesifikasi
Size22x25x10
MaterialMetal, Plastic, Wood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This allows living cells and suspensions to be viewed without the need for staining procedures.

Phase contrast is a form of illumination which alters the normal path of light waves from and object to a wavelength shifted diffraction pattern thus allowing visualization of transparent or low contrast specimens.

Phase Set Components : Phase Turret Condenser, Abbe type, N.A. 1,25, Achromatic Phase Objectives (DM) 10 x (N.A. 0,25, Working Distance 6,32mm) , 20 x (N.A. 0,40, Working Distance 3,03mm), 40 x (N.A. 0,65, Working Distance 0,53mm, 100 x (N.A. 1,25, Working Distance 0,23mm, Centering Telescope, Green Filter, Installation Key (Screw Driver), Storage Case, Manual

Ulasan Produk

Tidak ada ulasan