Sebelum PPN:
Rp159.999.900
Spesifikasi
Air circulationNatural Convection
Temperature Control Range (°C)RT+10-300
Timer FunctionAuto Start, Auto Stop, Auto Start/Stop, 1 Step ⋅ 2 Step Mode
Safety FunctionDoor Open Alarm, Sensor Alarm, Upper/Lower Temp. Limit Alarm, Leak/Overcurrent Braker, Independent Variable Overheat Protector, Ssr Malfunction
Chamber Capacity (L)91
Dimensions WxDxH (mm)550x590x811
Maximum Temperature Reaching Time (minute)100 (→300°C)
Power Source (kVA)1.23 AC100V/2.83 AC230V
Shelf (pcs)2
Shelf Pitch & Step30mm 11 Steps
Temperature Distribution (°C)'10°C Deviation at 270°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Natural convection oven with max. 300°C temperature control.
Feature
- Convection oven 420⋅520 series are easy to use natural convection drying oven providing max. 300°C temperature control.
- Independent variable overheat protector is provided.
- Alarm display and buzzer are provided to indicate abnormal operating condition like temp. over limit, sensor malfunction.
- Timer (Auto start/Auto stop) function is equipped.
- Temperature compensation function is provided .
- Open side of the door can be changed (option)

Ulasan Produk

Tidak ada ulasan