OPTIKA Mikroscope Trinokular

Sebelum PPN:
Rp62.999.900
Spesifikasi
Observation ModeBrightfield
Head (°)Trinocular (Fixed, 50/50), 360 Rotating and 30 Inclined.
Interpupillary Distance (mm)55-75
Dioptric AdjustementOn Both Eyepieces
Eyepieces (mm)Wf10X/20, High Eye-Point And Secured By Screw
CondenserAbbe N.A. 1.25, With Objective-Coded Iris Diaphragm, Focusable And Centerable
FocusingCoaxial Coarse And Fine Focusing Mechanism With Limit Stop To Prevent The Contact Between Objective And Specimen. Adjustable Tension Of Coarse Focusing Knob.
Illumination (Fixed Koehler Type)X-LED3 Type With White 3.6W Led (6300 K) And Light Intensity Control. Multi-Plug 100-240VAC/6VDC External Power Supply
Nose PieceQuadruple Revolving Nosepiece, Rotation On Ball Bearings.
ObjectivesIOS N-PLAN 4x/0.10 IOS N-PLAN 10x/0.25 IOS N-PLAN 40x/0.65 IOS N-PLAN 100x/1.25 (Oil/Water) All with anti-fungus treatment.
Specimen Stage (mm)Double Layer Rackless Mechanical Sliding Stage, 150×139, 75×33 X-Y Movement Range. Vernier Scale On The Two Axes, Accuracy 0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan