witeg Extraction Bath

Sebelum PPN:
Rp46.999.900
Spesifikasi
Version4 Places
Inner Width (mm)610
Inner Length (mm)160
Inner Height (mm)160
Outer Width (mm)720
Outer Length (mm)245
Outer Height (mm)275
Packing Size (mm)710x310x300
Power Consumption (W)1400
SensorTemperature sensor PT100
Temperature Accuracy (°C)±0.2
Temperature Fluctuation (°C)±1.0
Temperature Range (°C)5 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety mechanism:
- overheat and over-current protection
- sensor error detection
- locking mode
- low water level warning and automatic stop function

Controller:
- digital fuzzy controller with Jog-Shuttle-switch (turn + push)

Extraction water bath WEB, holding frame, cover with concentric ring, power cable, instruction manual
Feature
- available with 4,6 or 8 extraction places
- user‘s self-compensation function to control difference between real temperature and indicated temperature (±10.0°C)
- concentric ring cover set Ø 110 mm and stainless steel holding frame included, drain valve mounted
- stainless steel interior and powder-coated steel body
- storage function for the set values of temperature and timer
- backlight LCD display
- CE certified and unique serial number for tracing
Use
Gentle extraction, Soxhlet extraction and determination of COD

Ulasan Produk

Tidak ada ulasan