Adam Equipment Electronic Balance

Sebelum PPN:
Rp32.999.900
Spesifikasi
Capacity (g)4000
Readability (g)0.1
Repeatability (S.D.)0.2
Linearity (+/-) (g)0.2
Pan Size (inch)7.6x7.6
CalibrationExternal Calibration
DisplayBacklit LCD with 0.9inch/ 24mm-high digits
HousingDie Cast Aluminium
InterfaceRS-232
Operating Temperature (°C)0 to 40
Operating Temperature (°F)32 to 104
Overall Dimensions (inch)9.9x14.1x4.1
Overall Dimensions (mm)251x358x104
Pansize (mm)192x192
Power Supply12VDC 800mA Adapter / Internal rechargeable battery
Stabilization Time (s)2
Weighing Unitmg, g, kg, lb, lb:oz, oz, N, GN, ct, dwt, ozt, custom unit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PGL withstands the rigors of laboratory or field settings. With the valuable features of a precision balance and convenient portability, PGL is available in 12 models and three pan sizes suited for small to large weighing tasks. ShockProtect® helps prevent damage to internal components from excessive weight. Application modes include parts counting, percentage weighing, specific gravity/density determination and checkweighing. All-metal housing and stainless steel pan are durable and easy to clean. The RS-232 interface facilitates data communication and power is provided by a standard AC adapter and rechargeable battery pack.
Feature
• Vivid, backlit LCD easily visible in any lighting conditions
• Capacity tracker built into display for easily monitoring possible overloads
• Scratch-resistant aluminum housing protects internal components
• Large, type 304 stainless steel pan allows swift cleaning
• Overload protection helps prevent damage to internal components
• RS-232 interface for connection to computers and printers
• Optional hook enables below-balance weighing
• Audible overload alarm warns when capacity has been exceeded
• External calibration allows for verification and adjustment with weights
• Security password control prevents unauthorized access
• Selectable digital filtering helps minimize effects of vibration and disturbances
• Zero-tracking feature ensures display returns to zero reading
• AC adapter included
• Rechargeable battery included for operation virtually anywhere
• Programmable auto power-off to save energy
Use
• Weighing
• Parts counting
• Percentage weighing
• Checkweighing
• Density determination

Ulasan Produk

Tidak ada ulasan