Gwon Digital Refractometer

Sebelum PPN:
Rp11.999.900
Spesifikasi
Dimensions (LxWxH) (mm)154x108x43
MaterialPlastic
Accuracy (%)Brix. +/-0.2
Measuring Range (%)Brix.0.0~45.0(GMK-701R), Brix.45.0~90.0(702R), Brix.0.0~60.0(GMK-704R)
Operating Temperature (°C)5~40
Power SourceBattery 9Vx1EA
Reaction Time (s)Approx. 3
Resolution (%)Brix. 0.1
Sample Volume (ml)Approx. 0.5
Set ContentManual Book

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With checking out brix (sweetness) of fruits & etc accurately and quickly, To decide the appropriate harvest time, To determine the price by quality according to the brix (sweetness) in trade, To keep thd density to suit an end-user's taste.

Ulasan Produk

Tidak ada ulasan