TEquipment Digestion Unit
#Grup produk P109407559
Sebelum PPN:
Rp63.999.900 - Rp70.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Element Temperature Range (°C) | 550 to 800 Maximum |
|---|---|
| Case Material | Stainless Steel |
| Thermal Insulation | Ceramic Fibre/ Mineral Wool |
| Clamps for Support Rods | Fitted With Adjustable Clamps To Accept The Standard Arms Supplied |
| Wells Capacity (ml) | For 2 Position 100-300; For 2 And 6 Position 500-800 |
| Wells Dimensions (mm) | For 2 Position 89-45; For 2 And 6 Position 117-59 |
| # Positions (Life Sciences) | 2 |
| Frequency (Hz) | 50/60 |
| Voltage (Life Science) (VAC) | 208-240 Only |
| Voltage (V) | 230 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Macro-Kjeldahl Extraction Equipment
The Electrothermal MQ Series of Macro-Kjeldahl Equipment has been designed for Kjeldahl extraction on a macro scale. These multibank units with either 2 or 6 recesses, have a stainless steel outer casing with back-mounted brackets (supplied with each unit), which can hold support rods of 12.7mm diameter max. There are 2 volume sizes available for both the 2 and 6 recess models, one for 100-300ml vessels and the second for 500- 800ml vessels.
Each heating mantle has its own energy regulator incorporating an On/Off switch and a “Mains to Heater” amber neon indicator. There is also a “Mains On” clear neon indicator on the front panel.
The lower part of the unit houses dedicated controllers for each recess. This “cool zone” housing is separated from the heating element by a stainless steel screen and a well-ventilated air space. The heating element consists of thermally insulated element wire stitched into a cartridge, and operates in the temperature range of 550°C to 800°C max.
All MQ Macro-Kjeldahl Equipment models (except MQ3868B/E) incorporate an earth screen to protect the user from electric shocks and are double-fused for extra safety. The rugged stainless steel outer casing is durable and easy to clean. The Macro-Kjeldahl Extraction equipment has been designed for Kjeldahl extraction on a macro scale to determine the protein content of food.
These multibank units with either 2 or 6 recesses, have a stainless steel outer casing with back-mounted brackets (supplied with each unit), which can hold support rods of 12.7mm diamter max. There are 2 volume sizes available for both the 2 and 6 recess models, one for 100 - 300ml vessels and the second for 500 - 800ml vessels.
Each heating mantle has its own energy regulator incorporating an On/Off switch and a "Mains to Heater" amber neon indicator. There is also a "Mains On" clear neon indicator on the front panel.
The lower part of the unit houses dedicated controllers for each recess. This "cool zone" housing is separated from the heating elements by a stainless steel screen and a well-ventilated air space. The heating element consists of thermally insulated element wire stitched into a cartridge, and operates up to a maximum element temperature range of 550°C to 800°C.
All MQ Macro-Kjeldahl Equipment models incorporate an earth screen to protect the user from electric shocks and are double-fused for extra safety (except for the MQ3868B/E which is only available as the 230V model as it is wired in directly). The rugged stainless steel outer casing is durable and easy to clean.
For food analysis
The Macro & Micro-Kjeldahl equipment consists of multimantles with 2 or 6 positions which heat to an ultra-high temperature. Both can be used for the Kjeldahl analysis to determine protein content in food.
The Electrothermal MQ Series of Macro-Kjeldahl Equipment has been designed for Kjeldahl extraction on a macro scale. These multibank units with either 2 or 6 recesses, have a stainless steel outer casing with back-mounted brackets (supplied with each unit), which can hold support rods of 12.7mm diameter max. There are 2 volume sizes available for both the 2 and 6 recess models, one for 100-300ml vessels and the second for 500- 800ml vessels.
Each heating mantle has its own energy regulator incorporating an On/Off switch and a “Mains to Heater” amber neon indicator. There is also a “Mains On” clear neon indicator on the front panel.
The lower part of the unit houses dedicated controllers for each recess. This “cool zone” housing is separated from the heating element by a stainless steel screen and a well-ventilated air space. The heating element consists of thermally insulated element wire stitched into a cartridge, and operates in the temperature range of 550°C to 800°C max.
All MQ Macro-Kjeldahl Equipment models (except MQ3868B/E) incorporate an earth screen to protect the user from electric shocks and are double-fused for extra safety. The rugged stainless steel outer casing is durable and easy to clean. The Macro-Kjeldahl Extraction equipment has been designed for Kjeldahl extraction on a macro scale to determine the protein content of food.
These multibank units with either 2 or 6 recesses, have a stainless steel outer casing with back-mounted brackets (supplied with each unit), which can hold support rods of 12.7mm diamter max. There are 2 volume sizes available for both the 2 and 6 recess models, one for 100 - 300ml vessels and the second for 500 - 800ml vessels.
Each heating mantle has its own energy regulator incorporating an On/Off switch and a "Mains to Heater" amber neon indicator. There is also a "Mains On" clear neon indicator on the front panel.
The lower part of the unit houses dedicated controllers for each recess. This "cool zone" housing is separated from the heating elements by a stainless steel screen and a well-ventilated air space. The heating element consists of thermally insulated element wire stitched into a cartridge, and operates up to a maximum element temperature range of 550°C to 800°C.
All MQ Macro-Kjeldahl Equipment models incorporate an earth screen to protect the user from electric shocks and are double-fused for extra safety (except for the MQ3868B/E which is only available as the 230V model as it is wired in directly). The rugged stainless steel outer casing is durable and easy to clean.
For food analysis
The Macro & Micro-Kjeldahl equipment consists of multimantles with 2 or 6 positions which heat to an ultra-high temperature. Both can be used for the Kjeldahl analysis to determine protein content in food.
Feature
- Rugged, easy to clean stainless-steel construction- Back-mounted brackets hold flask support rods (supplied with each unit)
- Choice of 2 or 6 positions
- Choice of 2 flask capacity sizes: 100 - 300ml and 500 - 800ml for both the 2 and 6 position models
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
