Pasco Basic Optics Diode Laser

Sebelum PPN:
Rp21.999.900
Spesifikasi
Measurement Range (mm)0 to 25
Resolution (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These unique diode lasers take the frustration out of aligning the laser beam with the diffraction slits. With both lasers, you can demonstrate the effect of changing wavelength on the diffraction and interference patterns.

A red laser beam was passed through a double slit. Then the Red Diode Laser was replaced by the Green Diode Laser by simply pulling the Red Laser off the optics track and clipping the Green Laser into its place. The recorded patterns from red and green lasers show clearly that the longer red wavelength is spread out more than the green.

LASER LIGHT: DO NOT STARE INTO BEAM.
Class 2 Laser Product
650nm, < 1mW CW (Red).
Classified 60825-1 2007.
Complies with FDA performance standards for laser products except for deviations pursuant to Laser Notice No. 50, dated June 24, 2007.
Use
Designed to be used with Basic Optics System allowing students to explore interference patterns.

Ulasan Produk

Tidak ada ulasan