ZURN Dual Wristblade Handle Three-Hole Widespread Deck-Mount Multipurpose Faucet (Kran Wastafel Dua Putaran)

Sebelum PPN:
Rp6.799.900 - Rp7.099.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet TypeBathroom Sink Faucet; Kitchen Sink Faucet
Ligature ResistantNo
Max. Installation Surface Thickness (inch)4-1/4
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number59517007; 59517008
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Copper and bronze press tube fittings are suitable for plumbing applications with potable water.
Feature
Item Gooseneck Kitchen/Bathroom Faucet

Ulasan Produk

Tidak ada ulasan