CHICAGO FAUCETS Dual-Wristblade-Handle Three-Hole Widespread Deck-Mount Multipurpose Faucet (Kran Serbaguna)

Sebelum PPN:
Rp9.999.900 - Rp13.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet; Kitchen Sink Faucet
FeaturesMounting Hardware Included
IncludesMounting Hardware
Ligature ResistantNo
Max. Installation Surface Thickness (inch)1-3/8
Mounting Type - FaucetDeck
Series786
StandardsAB1953; ANSI A117.1; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Handles
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeMale NPSM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for washing hair and filling tall vessels.
Feature
Item Gooseneck Kitchen/Bathroom Faucet

Ulasan Produk

Tidak ada ulasan