ZURN Dual-Lever-Handle Two-Hole Widespread Wall-Mount Service Sink Faucets (Kran Bak Cuci)

Sebelum PPN:
Rp4.499.900 - Rp6.799.900
Spesifikasi
UNSPSC40141702
ADA ComplianceNo
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet Handle MaterialBrass
Faucet TypeService Sink Faucet
Features1/4 turn ceramic disc cartridge
Ligature ResistantNo
Max. Installation Surface Thickness (inch)6
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetWall
SeriesAquaSpec
Spout Height (inch)4-1/8
Spout Length (inch)6-1/2
Spout Reach (inch)9-1/8
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Handles
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-spout faucets extend straight out from the body of the faucet.
Feature
Item Straight Service Sink Faucet

Ulasan Produk

Tidak ada ulasan