CHICAGO FAUCETS Dual-Lever-Handle Two-Hole Widespread Wall-Mount Service Sink Faucet (Kran Bak Cuci)

Sebelum PPN:
Rp5.199.900 - Rp13.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeService Sink Faucet
Ligature ResistantNo
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetWall
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Handles
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeFemale NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-spout faucets extend straight out from the body of the faucet.
Feature
Item Straight Service Sink Faucet

Ulasan Produk

Tidak ada ulasan