DOMINION FAUCETS Dual-Lever-Handle Two-Hole Widespread Wall-Mount Kitchen Sink Faucets

Sebelum PPN:
Rp2.099.900
Spesifikasi
UNSPSC40141702
ADA ComplianceNo
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)2.2
Ligature ResistantNo
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model Number11-0603
SeriesSilver
Spout Length (inch)8
StandardsNSF 61/9
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeIPS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.
Feature
Item Straight Kitchen Faucet

Ulasan Produk

Tidak ada ulasan