CHICAGO FAUCETS Dual-Lever-Handle Two-Hole Widespread Wall-Mount Kitchen Sink Faucets

Sebelum PPN:
Rp10.999.900 - Rp13.999.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
FeaturesMounting Hardware Included
Flow Outlet Type - FaucetAerated
IncludesMounting Hardware
Ligature ResistantNo
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetWall
StandardsAB1953; ANSI A117.1; ASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Handles
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeFemale NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Straight-spout faucets extend straight out from the body of the faucet and have a modern, streamlined appearance.
Feature
Item Straight Kitchen Faucet

Ulasan Produk

Tidak ada ulasan