ADVANCE TABCO Dual-Lever-Handle Two-Hole Centerset Wall-Mount Multipurpose Faucets

Sebelum PPN:
Rp6.799.900
Spesifikasi
UNSPSC40141702
ADA ComplianceNo
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialBrass
Faucet TypeBathroom Sink Faucet; Kitchen Sink Faucet
FeaturesColored Indexes; Quarter-Turn Wedge Style Handles
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)0.5
IncludesSwivel Gooseneck Spout
Ligature ResistantNo
Max. Installation Surface Thickness (inch)1/4
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetWall
Replacement Cartridge Mfr. Model NumberK-00A
SeriesHeavy Duty
Spout Height (inch)8-3/8
Spout Length (inch)3-1/2
Spout Reach (inch)3-1/2
StandardsNSF 61/9
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeMale NPSM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EPDM foam rubber insulation tubes cover a length of straight pipe or tubing. This insulation is factory cut-to-length and preformed to save fabrication time in the field.
Feature
Item Gooseneck Kitchen/Bathroom Faucet

Ulasan Produk

Tidak ada ulasan