T S BRASS Dual Lever Handle Two-Hole Centerset Deck Mount Multipurpose Faucet (Kran Dua Putaran)

Sebelum PPN:
Rp3.899.900 - Rp4.699.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet; Kitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)2.2
Ligature ResistantNo
Max. Installation Surface Thickness (inch)1/4
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number002711-40NS; 002712-40NS; 012442-40NS; 012443-40NS
StandardsASME A112.18.1/CSA B125.1; NSF 372; NSF 61/9
Temperature ControlYes
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2
Water Inlet Connection TypeMale NPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These solenoid valve coils feature a distinctive ribbed coil design that is ideal for supermarket refrigeration and air conditioning systems. They convert electrical energy into linear motion to control the opening and closing of solenoid valves.
Feature
Item Low Arc Kitchen/Bathroom Faucet

Ulasan Produk

Tidak ada ulasan