CFG Dual-Lever-Handle Two-Hole Centerset Deck-Mount Bathroom Faucets

Sebelum PPN:
Rp3.799.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeBathroom Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)1.2
IncludesMounting Hardware
Ligature ResistantNo
Max. Installation Surface Thickness (inch)7/8
Max. Mounting Hole Center Distance (inch)4
Mounting Type - FaucetDeck
Power SourceNone
Replacement Cartridge Mfr. Model Number40008; 40009
SeriesCapstone
Spout Height (inch)8-7/16
Spout Length (inch)3-11/16
Spout Reach (inch)8-1/4
StandardsWaterSense
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.
Feature
Item Low Arc Bathroom Faucet

Ulasan Produk

Tidak ada ulasan