ZURN Dual-Lever-Handle Three-Hole Widespread Deck-Mount Kitchen Sink Faucet (Kran Wastafel Dapur)

Sebelum PPN:
Rp6.899.900 - Rp7.899.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantNon CEC Compliant
Faucet ActivationManual
Faucet Body MaterialCast Brass
Faucet FinishChrome
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)2.2
Ligature ResistantNo
Max. Mounting Hole Center Distance (inch)8
Mounting Type - FaucetDeck
StandardsADA/Lead Free
Temperature ControlNo
Valve Type - FaucetsHot/Cold Cartridge
Vandal Resistant FeaturesVandal Resistant Handles
Water Inlet Connection Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-arc-spout faucets have short spouts that sit close to the sink basin. They are frequently used on high-traffic sinks in public or commercial areas because they minimize the distance water travels from the spout to the sink, which reduces splashing.
Feature
Item Low Arc Kitchen Faucet

Ulasan Produk

Tidak ada ulasan