DOMINION COMMERCIAL FAUCETS Dual-Lever-Handle Three-Hole Widespread Deck-Mount Kitchen Sink Faucets

Sebelum PPN:
Rp6.299.900
Spesifikasi
UNSPSC40141702
ADA ComplianceYes
CEC CompliantCEC Compliant
Faucet ActivationManual
Faucet Body MaterialBrass
Faucet FinishChrome
Faucet Handle MaterialMetal
Faucet TypeKitchen Sink Faucet
Flow Outlet Type - FaucetAerated
Flow Rate (gpm)2
IncludesCompression stems; Handles; Spout
Ligature ResistantNo
Mounting Type - FaucetDeck
Replacement Cartridge Mfr. Model Number11-0603
Spout Length (inch)8-1/2
StandardsIAPMO; NSF 61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gooseneck-spout faucets have a tall spout shape that extends high above the counter and curves to point straight down into the sink. The tallest spout shape available, gooseneck spouts provide the most distance between the spout and the counter, making them ideal for filling stockpots and other tall vessels.
Feature
Item Gooseneck Kitchen Faucet

Ulasan Produk

Tidak ada ulasan